Shop All Knobs
Kipp
Adjustable Handle, Mod. Des., Protective Cap Sz. 2, 5/16-18X25, Cast Zinc Black Satin, Steel
Mfr # K0122.92A31X25
Zoro # G7301835
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide, Natural Finish
- Height 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 32mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Height (In.) | 1.26 |
Overall Height | 1-43/64 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-43/64 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE JOINT KNIFE 4""W (02550)
- DURAWHEEL Measuring Wheel Carry Case for DW-500 (68932)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- ABB Crimping Tool Die (15530SS)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A22)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A1)
- KIPP Adjustable Handle, Size: 4, M10X80, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X80)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A32)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- Kipp Knobs