Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel
Mfr # K0737.3101X20
Zoro # G7281648
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 21.2mm
- Finish Plastic Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21.2mm |
Height | 37mm |
Length | 80mm |
Screw Length | 20.00mm |
Thread Size | M10 |
Overall Length | 3.1500 in |
Height (In.) | 1.46 |
Width | 0.83" |
Overall Height | 1-1/2 in |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 1-1/2 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4300)
- DREMEL Diamond Point Set 7103/7144 (7150)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10, Zinc, Black Satin, Comp: Steel (K0737.3101)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X50, Zinc, Black Satin, Comp: Steel (K0737.3101X50)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.1A227X40)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.052)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.042X16)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53)
- Kipp Knobs