Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 3, 5/16-18X25, Zinc, Black Satin, Comp: Steel
Mfr # K0737.3A31X25
Zoro # G7310068
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 21.2mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21.2mm |
Height | 37mm |
Length | 80mm |
Screw Length | 25.00mm |
Thread Size | 5/16"-18 |
Overall Length | 3.1500 in |
Height (In.) | 1.46 |
Overall Height | 1-1/2 in |
Width | 0.83" |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1-1/2 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- BLACK & DECKER Screw, Hex Washer, 1/3-20x3/4 (145344-01)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X60, Zinc, Black Satin, Comp: Steel (K0737.3A41X60)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A3X20)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79158)
- Kipp Hand Knobs and Wheels