Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 3, 3/8-16X60, Zinc, Black Satin, Comp: Steel
Mfr # K0737.3A41X60
Zoro # G7281401
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Black
- Diameter 21.2mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21.2mm |
Height | 37mm |
Length | 80mm |
Screw Length | 60.00mm |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 1-1/2 in |
Width | 0.83" |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 60.00mm, Overall Height 1-1/2 in, Overall Length 3.1500 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- HYDE POINTING KNIFE CLIPPED6"" (02701)
- IRWIN GrooveLock Pliers Tray Set, 3 pcs. (2078710)
- IDEAL Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades (L-9226)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X20, Zinc, Black Satin, Comp: Steel (K0737.3A41X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X30)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 6-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.0AD1)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- Kipp Hand Knobs and Wheels