Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 3, 3/8-16, Zinc, Orange RAL 2004, Comp: Steel
Mfr # K0737.3A42
Zoro # G7308141
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.63
- Color Orange
- Diameter 21.2mm
- Finish Powder Coated, Black Oxide
- Height 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.63 |
Diameter | 21.2mm |
Height | 37mm |
Length | 80mm |
Screw Length | 35/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Width | 0.83" |
Overall Height | 1-1/2 in |
Height (In.) | 1.46 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 1-1/2 in, Overall Length 3.1500 in, Thread Type Internal, Standards Orange RAL2004, REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Green (LN3/641200X3B7X)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- KIPP Adjustable Handle, Size: 5 M16X90 Zinc, Black Satin, Comp: Steel (K0116.5161X90)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61X80)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06 Zinc, Black Satin, Comp: Stainless Steel (K0738.2061)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- Kipp Hand Knobs and Wheels