Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel
Mfr # K0737.2062X25
Zoro # G7358471
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M6, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel Air Punch Tapered (31997)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4794)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062)
- KIPP Wing Grip D=M05X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0105X20)
- KIPP Ball Knob, DIN 319. Diameter 50 mm, Thread M12. Stainless. (K0650.150124)
- KIPP Knurled Knobs, external thread, inch (K0247.1A15X20)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 8-32, D1= 21 mm, Electropolished (K0250.1AE)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- Kipp Knobs