Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2061X20
Zoro # G7358569
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Black Oxide
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 20.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Overall Height | 1.1500 in |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M6, Thread Standard Coarse, Screw Length 20.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- GENERAL TOOLS Cordless Precision Engraver (505)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J07512L)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- KIPP Star Grip, DIN 6336 Similar, D=M06X25, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40615X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A51)
- Kipp Knobs