Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, M06X15 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0738.2061X15
Zoro # G7281806
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Plastic Coated, Bright
- Height 28.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 28.5mm |
Length | 65mm |
Screw Length | 15.00mm |
Thread Size | M6 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Coarse, Screw Length 15.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- ILC Replacement For BATTERY TECHNOLOGY, BOSBAT62040AH (BOS-BAT620-4.0AH)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.9066X40)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Silver Metallic, Comp: Steel (K0116.5A63)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20, D1= 32 H=20, Internal Thread, Cap and Grip: Black Plastic (K0154.2A2)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- KIPP Star Grip, DIN 6336 Similar, D=M04, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2046)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K4DBN21)
- Kipp Knobs