Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 3/8-16X15, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A41X15
Zoro # G7298877
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 15.00mm |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Width | 0.73" |
Height (In.) | 1.12 |
Overall Height | 1.1500 in |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 15.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- PFERD Plastic File Handle - For 8"-10" Files (11132)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (11418750)
- NORTON ABRASIVES Air Die Grinder, Straight Orientation (69957308000)
- KIPP Adjustable Handle, Size: 2 3/8-16X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.2A43X25)
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel (K0116.5123X35)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.510)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53)
- BIG HORN 5 Star Thru Knob Thread 1/4-20, PK 5 (19707B-5PK)
- Kipp Knobs