Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 1/4-20X25, Zinc, Orange RAL 2004, Comp: Steel
Mfr # K0737.2A22X25
Zoro # G7281009
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Orange
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 25.00mm |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Overall Height | 1.1500 in |
Height (In.) | 1.12 |
Width | 0.73" |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25.00mm, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type External, Standards Orange RAL2004, REACH, RoHS, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- THE BRUSH MAN Magnetic-Faced Roofing Hatchet, Sliding Gauge, 6PK (MAGNET-RFG-HAT)
- IRWIN ProPliers Groove Joint Pliers, 12" (2078512)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- KIPP Wing Grip D=5/16-18 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02A35)
- KIPP Adjustable Handle, Low Profile, Size: 2, 3/8-16X50, Zinc, Black Satin, Comp: Steel (K0737.2A41X50)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.11605)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X20)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527X80)
- DAVIES Fluted Knob, 1/4-20 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860)
- Kipp Knobs