Shop All Knobs
Kipp
Adjustable Handle, Low Profile, Size: 2, 1/4-20, Zinc, Black Satin, Comp: Steel
Mfr # K0737.2A21
Zoro # G7268497
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 18.5mm
- Finish Powder Coated, Black Oxide
- Height 1.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 18.5mm |
Height | 1.12" |
Length | 65mm |
Screw Length | 15/32 in |
Thread Size | 1/4"-20 |
Overall Length | 2-9/16 in |
Height (In.) | 1.12 |
Width | 0.73" |
Overall Height | 1.1500 in |
Description
Adjustable Handle, Handle Type Straight, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 1.1500 in, Overall Length 2-9/16 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 20mm Size (KTI-41820)
- MAYHEW Reg Center Punch, 5/8 In.X6.25 In. (MAY24004)
- SIMONDS Slim Taper File, American, 6 In. L (78537100)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6253)
- KIPP Palm Grip, DIN 6335, D=1/2-13 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4063A52)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X30)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09A17)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- MORTON Black Plastic Hand Knob, M10 x 50mm Thread, 50mm Diameter, Plated Steel Screw (PHK-2545)
- Kipp Hand Knobs and Wheels