Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 3 3/4-10 Steel, Painted Finish Gray Hammertone
Mfr # K0120.3A7
Zoro # G7329379
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.18
- Color Silver Gray
- Diameter 43mm
- Finish Hammertone, Black Oxide
- Height 58.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.18 |
Diameter | 43mm |
Height | 58.5mm |
Length | 132mm |
Screw Length | 1-1/16 in |
Thread Size | 3/4"-10 |
Overall Length | 5-13/64 in |
Overall Height | 2-9/16 in |
Width | 1.69" |
Height (In.) | 1.46 |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Type | Internal Thread |
Item | Adjustable Handle |
Components | Steel |
Thread Type | Internal |
Standards | REACH, RoHS |
Handle Type | Ball Knob |
Thread Standard | UNC |
Handle Material | Steel |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size 3/4 In.-10, Thread Standard UNC, Screw Length 1-1/16 in, Overall Height 2-9/16 in, Overall Length 5-13/64 in, Thread Type Internal, Standards REACH, RoHS, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8-28 NS Hand Tap H3 4 Flt Taper (011977AS)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- MAYHEW STEEL PRODUCTS Pick Cotter pin puller (MY13228)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Knurled Knob Size: 2 D=M08X25, D1= 26, H=26, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.208X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- Kipp Hand Knobs and Wheels