Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone
Mfr # K0120.216X90
Zoro # G7292330
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Gray
- Diameter 35mm
- Finish Hammertone, Black Oxide
- Height 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 35mm |
Height | 50mm |
Length | 108mm |
Screw Length | 90.00mm |
Thread Size | M16 |
Overall Length | 4-1/4 in |
Overall Height | 2.2100 in |
Width | 1.38" |
Height (In.) | 1.12 |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Components | Steel |
Standards | REACH, RoHS |
Type | External Thread |
Thread Type | External |
Item | Adjustable Handle |
Thread Standard | Coarse |
Handle Material | Steel |
Handle Type | Ball Knob |
Components Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M16, Thread Standard Coarse, Screw Length 90.00mm, Overall Height 2.2100 in, Overall Length 4-1/4 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- BIG HORN 25 Piece Miter Clamp Set (19680)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- MILWAUKEE TOOL 5/64" Thunderbolt Black Oxide Drill Bit (48-89-2711)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2A16)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X80, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.5A62X80)
- Kipp Knobs