Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 2 M12X50 Steel, Painted Finish Gray Hammertone
Mfr # K0120.212X50
Zoro # G7280570
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Gray
- Diameter 35mm
- Finish Hammertone, Black Oxide
- Height 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 35mm |
Height | 50mm |
Length | 108mm |
Screw Length | 50.00mm |
Thread Size | M12 |
Overall Length | 4-1/4 in |
Width | 1.38" |
Overall Height | 2.2100 in |
Height (In.) | 1.12 |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Components | Steel |
Thread Type | External |
Item | Adjustable Handle |
Standards | REACH, RoHS |
Type | External Thread |
Handle Material | Steel |
Handle Type | Ball Knob |
Components Material | Steel |
Thread Standard | Coarse |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M12, Thread Standard Coarse, Screw Length 50.00mm, Overall Height 2.2100 in, Overall Length 4-1/4 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Moil Point Chisel, Shank Type Jumbo, 18" L (9001-297-18)
- EKLIND Screwdriver (91602)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- KIPP Star Grip, DIN 6336 Similar, D=10, D1= 50, Drilled Bushing, Steel, Black Plastic, Cap: Red (K0155.1106)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A47X40)
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X45)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X35)
- S & W MANUFACTURING Alum Ball Knob, 5/16-18", 1" dia. (ABK-037)
- Kipp Hand Knobs and Wheels