Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone
Mfr # K0120.212X45
Zoro # G7280555
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.91
- Color Silver Gray
- Diameter 35mm
- Finish Hammertone, Black Oxide
- Height 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Base Dia. (In.) | 0.91 |
Diameter | 35mm |
Height | 50mm |
Length | 108mm |
Screw Length | 45.00mm |
Thread Size | M12 |
Overall Length | 4-1/4 in |
Width | 1.38" |
Overall Height | 2.2100 in |
Height (In.) | 1.12 |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Components | Steel |
Standards | REACH, RoHS |
Thread Type | External |
Item | Adjustable Handle |
Type | External Thread |
Handle Type | Ball Knob |
Thread Standard | Coarse |
Components Material | Steel |
Handle Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M12, Thread Standard Coarse, Screw Length 45.00mm, Overall Height 2.2100 in, Overall Length 4-1/4 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- KEO Countersink (22030-TiN)
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter (BH-205)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- KIPP Wing Grip D=8-32X20 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9AE5X20)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92102X50)
- KIPP Star Grip With Steel Bushing, D=M06, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2061)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A4X40)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 1" dia. (ACK-012)
- Kipp Knobs