Shop All Knobs
Kipp
Adjustable Handle, Ball Style, All Steel, Size: 1 M10X25 Steel, Painted Finish Gray Hammertone
Mfr # K0120.110X25
Zoro # G7329360
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver Gray
- Diameter 28mm
- Finish Hammertone, Black Oxide
- Height 41mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 28mm |
Height | 41mm |
Length | 83mm |
Screw Length | 25.00mm |
Thread Size | M10 |
Overall Length | 3-17/64 in |
Width | 1.10" |
Height (In.) | 0.97 |
Overall Height | 1.9300 in |
Details
Color | Silver Gray |
Finish | Hammertone, Black Oxide |
Knob Type | Adjustable Handle |
Material | Steel |
Style | Classic Ball |
Standards | REACH, RoHS |
Item | Adjustable Handle |
Components | Steel |
Type | External Thread |
Thread Type | External |
Thread Standard | Coarse |
Handle Type | Ball Knob |
Components Material | Steel |
Handle Material | Steel |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver Gray, Thread Size M10, Thread Standard Coarse, Screw Length 25.00mm, Overall Height 1.9300 in, Overall Length 3-17/64 in, Thread Type External, Standards REACH, RoHS, Mounting Type External Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- DAKE Arbor Press, 3 Tons (902001)
- SIOUX TOOLS DIE GRINDER PENCIL (5977)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Black Satin, Comp: Stainless Steel (K0123.93101X60)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A42X40)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X45)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65018)
- Kipp Knobs