Shop All Levers & Handles
Kipp
Adjustable Handle Antibacterial Size:2 M08X20 Plastic, Gray Ral7015
Mfr # K0270.12208144X20
Zoro # G402053748
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0270.12208144X20
- Zoro # G402053748
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T45 Tip, 3 in L (45571)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- GREENLEE Insert Set, Die 3/8 36587 (37187)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3081X60)
- KIPP Adjustable Handle, Size: 1 1/4-20X50 Zinc, Black Satin, Comp: Steel (K0116.1A21X50)
- KIPP Adjustable Handle, Size: 1 M06X10, Entirely Stainless Steel, Electropolished (K0124.106X10)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- KIPP Adjustable Handle, Soft Touch, Size: 3 3/8-16X25 Plastic, Black RAL 7021, Comp: Steel (K0125.3A401X25)
- KIPP Recessed Handle, L=103, H=56, 3, Plug-In Thermoplastic, Black (K1077.1101)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X30)
- Kipp Levers & Handles