Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers with external thread, all stainless steel, inch
Mfr # K0647.25123A3X25
Zoro # G4720715
product price: $41.35
/ea
$41.35
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
- Brand Kipp
- MFR # K0647.25123A3X25
- Zoro # G4720715
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 2 D=5/16-18X25, A=96, B=33,3, Stainless Steel 1.4305 Blasted, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- DRILL AMERICA 1/2"-28 HSS Hand Tap Set (DWTST1/2-28S)
- BETA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 39/64 in Long, 7/8 in Short (000961442)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- KIPP Cam Lever Size: 2 M08X40, A=100, B=33, Polyamide Black, Comp: Stainless Steel (K0646.2531108X40)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.0501405)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- KIPP Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014AEX15)
- Kipp Hand Knobs and Wheels