Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers with external thread, all stainless steel, inch
Mfr # K0647.15123A1X30
Zoro # G4664724
$29.95
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
- Brand Kipp
- MFR # K0647.15123A1X30
- Zoro # G4664724
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 1 D=10-32X30, A=70,4, B=21,5, Stainless Steel 1.4305 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- TITAN STAR KEY TAMPER RESISTANT 13PC SET (TL12715)
- KLEIN TOOLS Double Sided Combo Replacement Bit, 2-Pack (32752)
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- KIPP Cam Lever Size: 1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X20)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- KIPP Cam Lever Size: 9 6-32X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011ADX15)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 1 1/4-20X30, A=71, 5, B=22 (K0648.15211A2X30)
- Kipp Hand Knobs and Wheels