Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers with external thread, all stainless, metric
Mfr # K0647.2512308X30
Zoro # G4690825
$41.35
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
- Brand Kipp
- MFR # K0647.2512308X30
- Zoro # G4690825
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 2 D=M08X30, A=96, B=33,3, Stainless Steel Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- VIEWPOINT Triangular Architect Ruler (VI1538643)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- KIPP Cam Lever Size: 0 8-32X30, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111AEX30)
- KIPP Cam Lever Adj. S2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.25111A3X40)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X30, A=100, B=33, Comp: Steel (K0646.25211A4X30)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- Kipp Cam Machine Handles