Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers with external thread, all stainless, metric
Mfr # K0647.1512305X20
Zoro # G4710468
product price: $29.99
/ea
$29.99
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
- Brand Kipp
- MFR # K0647.1512305X20
- Zoro # G4710468
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 1 D=M05X20, A=70,4, B=21,5, Stainless Steel Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- DEWALT 1/4" x 12" x 14" High Impact Carbide SDS+ (DW5521)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- KIPP Cam Lever Size: 1 M05X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521105X50)
- KIPP Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AD)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- Kipp Hand Knobs and Wheels