Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.95413AEX30
Zoro # G4644406
$24.79
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
- Brand Kipp
- MFR # K0647.95413AEX30
- Zoro # G4644406
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 9 D=8-32X30, A=36,2, B=14,4, Stainless Steel 1.4305 Blasted, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-122)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=M06, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X20, A=71, 5, B=22, Comp: Steel (K0646.15211A2X20)
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A3X40)
- KIPP Cam Lever, Steel, Size: 2, D=5/16-18, A=96, B=33, 3, Trivalent Blue Passivated, Comp: Steel (K0788.25022A3)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, D=5/16-18, A=96, B=33, 3, Comp: Stainless Steel (K0645.25120A3)
- KIPP Cam Lever, Steel, Size:1, 1/4-20X30, A=70, 4, B=21, 5, Trivalent Blue Passivated, Comp: Steel (K0788.15022A2X30)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- Kipp Hand Knobs and Wheels