Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.25410A3X40
Zoro # G4716768
product price: $49.65
/ea
$49.65
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
- Brand Kipp
- MFR # K0647.25410A3X40
- Zoro # G4716768
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 2 D=5/16-18X40, A=96, B=33,3, Stainless Steel 1.4305 Electropolished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/2" (KTI-41148)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X30, A=96, B=33, 3 (K0647.2512010X30)
- KIPP Cam Lever Size: 1 M05X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521105X50)
- KIPP Adjustable Cam Levers with external thread, all stainless, metric (K0647.9512304X30)
- KIPP Cam Lever Adjustable S9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX10)
- KIPP Cam Lever Size: 2 M08X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X25)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- Kipp Cam Machine Handles