Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.15410A1X50
Zoro # G4693570
product price: $38.95
/ea
$38.95
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
- Brand Kipp
- MFR # K0647.15410A1X50
- Zoro # G4693570
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 1 D=10-32X50, A=70,4, B=21,5, Stainless Steel 1.4305 Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-05-04-1/2)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- POSI LOCK Jaw (10354)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- KIPP Cam Lever Adjustable Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.9501104X10)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X30)
- KIPP Cam Lever Size: 0 10-32X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1X50)
- KIPP Cam Lever Adjustable S1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.1511105X20)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.1511406X40)
- Kipp Hand Knobs and Wheels