Shop All Cam Machine Handles
Kipp
Adjustable Cam Levers in SS ext. thread, thrust washer SS, inch
Mfr # K0647.05410AEX20
Zoro # G4708298
product price: $31.95
/ea
$31.95
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
- Brand Kipp
- MFR # K0647.05410AEX20
- Zoro # G4708298
- Country of Origin Germany
- Category Cam Machine Handles
Description
Cam Lever Adjustable Size: 0 D=8-32X20, A=52,3, B=18, Stainless Steel 1.4305 Electropolished, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- URREA 3/4" drive hexagonal bit impact socket 5/8" (7590-5/8)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X40)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, M06X30, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.1512006X30)
- Kipp Hand Knobs and Wheels