Shop All Clamping Parts
Kipp
Actima Clamp Accessory, Plate
Mfr # K0020.02
Zoro # G3449662
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0020.02
- Zoro # G3449662
- Country of Origin Germany
- Category Clamping Parts
Details
Item | clamping accessory |
Type | Disc |
Description
clamping accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- MAKITA Makita® XDT13Z 18V LXT Lithium-Ion Brushless 1/4" Cordless Impact Driver (Tool Only) (XDT13Z)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=9300, F2=12000, Steel Phosphated, 133 MM Base (K0088.1200)
- KIPP Push-Pull Clamp, Heavy Version F2=12000, Steel Phosphated, Comp: Plastic Comp: Blue, 133 MM Base (K0087.1200)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- Kipp Clamping Parts