Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Revolving Grip
Mfr # K0725.4100X10
Zoro # G6181246
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.4100X10
- Zoro # G6181246
- Country of Origin Italy
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 99mm,Bre 10mm,R |
Description
Handwheel,Plstc 2Spke,OD 99mm,Bre 10mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- WILLIAMS Williams Service Wrench, 30mm (3530M)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- Kipp Handwheels