Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 0.5", Revolving Grip
Mfr # K0725.4100XCP
Zoro # G6185954
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Plastic
- Outside Diameter 99 mm
- Inside Diameter 0.5 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.4100XCP
- Zoro # G6185954
- Country of Origin Italy
- Category Handwheels
Dimensions
Outside Diameter | 99 mm |
Inside Diameter | 0.5 in |
Details
Item | Handwheel,Plstc 2Spke,OD 99mm,Bre 0.5",R |
Style | 2 Spokes |
Material | Plastic |
Measurement Type | Inch |
Description
Handwheel,Plstc 2Spke,OD 99mm,Bre 0.5 In.,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y609)
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 0.375", Fixed Grip, Thermoset (K0162.2080XCO)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Without Grip (K0725.0100X10)
- KIPP Disc Handwheel D1=100 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01100X12)
- KIPP Star Grip With Steel Bushing, D=1/4-20, D1= 32, H=21, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A2)
- Kipp Handwheels