Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 0.375", Revolving Grip
Mfr # K0725.4100XCO
Zoro # G6186094
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Style 2 Spokes
- Outside Diameter 99 mm
- Inside Diameter 0.375 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0725.4100XCO
- Zoro # G6186094
- Country of Origin Italy
- Category Handwheels
Dimensions
Outside Diameter | 99 mm |
Inside Diameter | 0.375 in |
Details
Material | Plastic |
Item | Handwheel,Plstc 2Spke,OD 99mm,Bre 0.375" |
Style | 2 Spokes |
Measurement Type | Inch |
Description
Handwheel,Plstc 2Spke,OD 99mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20575634R)
- KRAFT TOOL 36"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2020RE)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 180)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- Kipp Hand Knobs and Wheels