Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 200 mm, Bore D2= 20 mm, Folding Grip
Mfr # K0725.6200X20
Zoro # G6181623
product price: $77.09
/ea
Free Shipping & Returns
$77.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.6200X20
- Zoro # G6181623
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 200mm,Bre 20mm |
Description
Handwheel,Plstc 2Spke,OD 200mm,Bre 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 17 Pockets (58890)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0281T081L)
- M.A. FORD .0495 Reamer (27204950)
- TEKTON 9/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23314)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- Kipp Handwheels