Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 20 mm, Without Grip
Mfr # K0725.0200X20
Zoro # G6181194
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0725.0200X20
- Zoro # G6181194
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 198mm,Bre 20mm |
Description
Handwheel,Plstc 2Spke,OD 198mm,Bre 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (32230-TH)
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.5", Without Grip (K0160.0125XCP)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- Kipp Handwheels