Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 16 mm, Revolving Grip
Mfr # K0725.4200X16
Zoro # G6181544
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style 2 Spokes
- Inside Diameter 16 mm
- Outside Diameter 198 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.4200X16
- Zoro # G6181544
- Country of Origin Italy
- Category Handwheels
Dimensions
Inside Diameter | 16 mm |
Outside Diameter | 198 mm |
Details
Item | Handwheel,Plstc 2Spke,OD 198mm,Bre 16mm |
Material | Plastic |
Style | 2 Spokes |
Measurement Type | Metric |
Description
Handwheel,Plstc 2Spke,OD 198mm,Bre 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- SUNEX 3/4" Drive Impact Socket 6 (0470)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- MORTON 6" Aluminum Handwheel with Fold-Away Revolving Handle, 5/8" Bore, Black Powder Coated (HW-52B)
- Kipp Handwheels