Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 0.625", Without Grip
Mfr # K0725.0200XCQ
Zoro # G6185997
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Style 2 Spokes
- Outside Diameter 198 mm
- Inside Diameter 0.625 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.0200XCQ
- Zoro # G6185997
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 198 mm |
Inside Diameter | 0.625 in |
Details
Item | Handwheel,Plstc 2Spke,OD 198mm,Bre 0.625 |
Material | Plastic |
Style | 2 Spokes |
Measurement Type | Inch |
Description
Handwheel,Plstc 2Spke,OD 198mm,Bre 0.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- YELLOW JACKET SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (60609)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- Kipp Hand Knobs and Wheels