Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 16 mm, Without Grip
Mfr # K0725.0160X16
Zoro # G6181377
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.0160X16
- Zoro # G6181377
- Country of Origin Taiwan, Province of China
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 159mm,Bre 16mm |
Description
Handwheel,Plstc 2Spke,OD 159mm,Bre 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J10018T)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- Kipp Hand Knobs and Wheels