Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 14 mm, Revolving Grip
Mfr # K0725.4160X14
Zoro # G6181273
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.4160X14
- Zoro # G6181273
- Country of Origin Italy
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 159mm,Bre 14mm |
Description
Handwheel,Plstc 2Spke,OD 159mm,Bre 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Punch, Die (PD1/4)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4140X14)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCP)
- Kipp Hand Knobs and Wheels