Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.625", Without Grip
Mfr # K0725.0160XCQ
Zoro # G6186049
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.0160XCQ
- Zoro # G6186049
- Country of Origin Taiwan, Province of China
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 159mm,Bre 0.625 |
Description
Handwheel,Plstc 2Spke,OD 159mm,Bre 0.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" JT2 Drill Chuck with R8 Arbor (9999-0010)
- VEGA Phillips 3 Power Bit x 2" Bull Nose (150P3A-2)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- MORTON 3.15" Diameter, Three Spoke Offset Design, Nylon Handwheel, Steel Core, Revolving Handle (PHW-60)
- Kipp Hand Knobs and Wheels