Shop All Handwheels
Kipp
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 129 mm, Bore D2= 14 mm, Revolving Grip
Mfr # K0725.4130X14
Zoro # G6181133
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0725.4130X14
- Zoro # G6181133
- Country of Origin Italy
- Category Handwheels
Details
Item | Handwheel,Plstc 2Spke,OD 129mm,Bre 14mm |
Description
Handwheel,Plstc 2Spke,OD 129mm,Bre 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LYV7)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- MORSE Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 4)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- Kipp Handwheels