Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset
Mfr # K0162.2080X12
Zoro # G6184387
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Inside Diameter 12 mm
- Outside Diameter 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.2080X12
- Zoro # G6184387
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 12 mm |
Outside Diameter | 80 mm |
Details
Style | 2 Spokes |
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum 2Spke,OD 80mm,Bre 12mm,fx |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 80mm,Bre 12mm,fx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 10A-125V Replaces Milwaukee 14-78-0525 (SW54)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- EUROBOOR HSS Annular Cutter with Universal Shank, 11/16" x 1" (HCSU.11/16)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Fixed Grip (K0161.2125XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- Kipp Handwheels