Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 10 mm, Fixed Grip, Thermoset
Mfr # K0162.2080X10
Zoro # G6184493
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Style 2 Spokes
- Inside Diameter 10 mm
- Outside Diameter 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.2080X10
- Zoro # G6184493
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 10 mm |
Outside Diameter | 80 mm |
Details
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum 2Spke,OD 80mm,Bre 10mm,fx |
Style | 2 Spokes |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 80mm,Bre 10mm,fx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q Solid Carbide Drill Bit (DMODQ)
- MITUTOYO 125 to 150/.01mm Outside Mic Ratchet (103-142-10)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- IRWIN 4" Mechanics Vise (4935504)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 100 mm, Bore D2= 0.375", Revolving Handle (K0160.4100XCO)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2200XCR)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0100XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- Kipp Hand Knobs and Wheels