Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip
Mfr # K0162.0080XCO
Zoro # G2550301
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style No Handle
- Type No Handle
- Standards RoHS
- Material Aluminum
- Base Dia. (In.) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.0080XCO
- Zoro # G2550301
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 0.94 |
Diameter | 3.15" |
Outside Dia. | 80.00mm |
Bore Dia. | 3/8 in |
Details
Style | No Handle |
Type | No Handle |
Standards | RoHS |
Item | Hand Wheel |
Material | Aluminum |
Bore | 0.375" |
Finish | polished |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 80.00mm, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- LEVEL 5 TOOLS Joint Compound Pump Gooseneck (4-714)
- FREUD Forstner Bit, 1-3/4" dia. (PB-013)
- POWERWELD Cable Cutters (PW52)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 198 mm, Bore D2= 0.625", Without Grip (K0725.0200XCQ)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- Kipp Hand Knobs and Wheels