Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset
Mfr # K0162.4080XCO
Zoro # G3232232
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards RoHS
- Type Revolving Handle
- Style Revolving Handle
- Bore 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.4080XCO
- Zoro # G3232232
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 0.94 |
Diameter | 3.15" |
Thread Size | M6 Handle Thread |
Outside Dia. | 80.00mm |
Bore Dia. | 3/8 in |
Details
Material | Aluminum |
Standards | RoHS |
Type | Revolving Handle |
Item | Hand Wheel |
Style | Revolving Handle |
Bore | 0.375" |
Finish | polished |
Handle | Yes |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 80.00mm, Thread Size M6 Handle Thread, Handle Type Revolving, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- HHIP 7 Piece Transfer Screw Set 5/16-18 (3601-0312)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #21 (53950)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.081X45)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- Kipp Handwheels