Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.312", Revolving Grip, Thermoset
Mfr # K0162.4080XCN
Zoro # G6184816
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Outside Diameter 80 mm
- Inside Diameter 0.312 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.4080XCN
- Zoro # G6184816
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 80 mm |
Inside Diameter | 0.312 in |
Details
Style | 2 Spokes |
Item | Handwheel,Alum 2Spke,OD 80mm,Bre 0.312" |
Material | Aluminum Planed/Steel |
Measurement Type | Inch |
Description
Handwheel,Alum 2Spke,OD 80mm,Bre 0.312 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- DAYTON Brake, Floor (13W877)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #9 (C15941)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- Kipp Handwheels