Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip
Mfr # K0162.0200X20
Zoro # G6184484
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Outside Diameter 200 mm
- Inside Diameter 20 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.0200X20
- Zoro # G6184484
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 200 mm |
Inside Diameter | 20 mm |
Details
Style | 2 Spokes |
Item | Handwheel,Alum 2Spke,OD 200mm,Bre 20mm,n |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 200mm,Bre 20mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- STANLEY Stanley 46-071 Premium Quick Square® Layout Tool, 6-7/8" (46-071)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- KIPP Knurled Knob, Thermoplastic, Black, D= 1/4-20X30, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black (K0247.01A2X30)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- Kipp Hand Knobs and Wheels