Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset
Mfr # K0162.4200X20
Zoro # G6185008
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Inside Diameter 20 mm
- Outside Diameter 200 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.4200X20
- Zoro # G6185008
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 20 mm |
Outside Diameter | 200 mm |
Details
Item | Handwheel,Alum 2Spke,OD 200mm,Bre 20mm,R |
Style | 2 Spokes |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 200mm,Bre 20mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18 TPI Reciprocating Saw Blade, 5 PK (RM918)
- BON TOOL Bon 12-630 Resin Float, Square End 16" X 3 1/2" Wood Handle (12-630)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points (42605)
- INGERSOLL-RAND 3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP (317-B)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Without Grip (K0162.0250XCV)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 18 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4200X18)
- Kipp Handwheels