Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 18 mm, Without Grip
Mfr # K0162.0200X18
Zoro # G6184536
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Outside Diameter 200 mm
- Inside Diameter 18 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.0200X18
- Zoro # G6184536
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 200 mm |
Inside Diameter | 18 mm |
Details
Style | 2 Spokes |
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum 2Spke,OD 200mm,Bre 18mm,n |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 200mm,Bre 18mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0145-A)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- Kipp Handwheels