Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 18 mm, Fixed Grip, Thermoset
Mfr # K0162.2200X18
Zoro # G6184457
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.2200X18
- Zoro # G6184457
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 2Spke,OD 200mm,Bre 18mm,f |
Description
Handwheel,Alum 2Spke,OD 200mm,Bre 18mm,f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (369328)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18 (2NPE6)
- MUTUAL INDUSTRIES Large Orange Rebar Cap 2" 100C (14640-2)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- Kipp Hand Knobs and Wheels