Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 0.625", Fixed Grip, Thermoset
Mfr # K0162.2200XCQ
Zoro # G6184859
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.2200XCQ
- Zoro # G6184859
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum 2Spke,OD 200mm,Bre 0.625" |
Description
Handwheel,Alum 2Spke,OD 200mm,Bre 0.625 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Flex Metric Socket Set (80565)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 2 in (37154)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 7/10 TPI, 0.032" Thick, Carbide Grit (7' 9" - ZCG070 TCG GMC)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9032)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- Kipp Hand Knobs and Wheels