Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset
Mfr # K0162.4200XCR
Zoro # G2826214
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 0.75"
- Base Dia. (In.) 1.65
- Style Revolving Handle
- Finish polished
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.4200XCR
- Zoro # G2826214
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 1.65 |
Diameter | 7.87" |
Thread Size | M10 Handle Thread |
Bore Dia. | 3/4 in |
Outside Dia. | 200.00mm |
Details
Bore | 0.75" |
Style | Revolving Handle |
Finish | polished |
Standards | RoHS |
Item | Hand Wheel |
Material | Aluminum |
Type | Revolving Handle |
Handle | Yes |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 200.00mm, Thread Size M10 Handle Thread, Handle Type Revolving, Bore Dia. 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 Pass-Thru Metric and SAE Adjustable Wrench Set 12.9 in. L 11 pk (CPTAW8)
- AIRCAT 3/8" High Torque Ratchet (805-HT)
- BUCKET BOSS Bag/Tote, Tool Bag, 6 Pocket, 13" x 8" x 10", Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=54.5 mm, D= M6 (K0169.0616055)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.22A4)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Without Grip (K0160.0080XCO)
- Kipp Hand Knobs and Wheels