Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 16 mm, Revolving Grip, Thermoset
Mfr # K0162.4160X16
Zoro # G6184956
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 2 Spokes
- Material Aluminum Planed/Steel
- Outside Diameter 160 mm
- Inside Diameter 16 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0162.4160X16
- Zoro # G6184956
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 16 mm |
Details
Style | 2 Spokes |
Item | Handwheel,Alum 2Spke,OD 160mm,Bre 16mm,R |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum 2Spke,OD 160mm,Bre 16mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cut-off Chisel, 0.401 In., 6-7/8 In., Round (4MHE2)
- STEEL GRIP 8 oz Stubby Claw Hammer 11 in. Steel Handle (2265817)
- MILWAUKEE TOOL 21 Degree Framing Nailer Extended Capacity Magazine (48-08-2744)
- LENCO Lenco 380-09110 Lwhhc Chipping Hammer|Lwhhc Hammer (380-09110)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Wing grip, mini, M5 x 10 mm, SS. (K0274.0005X10)
- KIPP Grub Screws with thrust point to DIN 6332 (K0390.061X50)
- MORTON 4.92" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-125H)
- Kipp Handwheels