Shop All Handwheels
Kipp
2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset
Mfr # K0162.4160XCQ
Zoro # G2656902
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving Handle
- Bore 0.625"
- Style Revolving Handle
- Material Aluminum
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0162.4160XCQ
- Zoro # G2656902
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 6.3" |
Base Dia. (In.) | 1.42 |
Thread Size | M10 Handle Thread |
Bore Dia. | 5/8 in |
Outside Dia. | 160.00mm |
Details
Type | Revolving Handle |
Bore | 0.625" |
Style | Revolving Handle |
Material | Aluminum |
Finish | polished |
Item | Hand Wheel |
Standards | RoHS |
Handle | Yes |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 160.00mm, Thread Size M10 Handle Thread, Handle Type Revolving, Bore Dia. 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Scraper Chisel Hghcs Stiff 3In (14A900130)
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 500 mm, Bore D2= 40 mm, Revolving Handle (K0160.4500X40)
- KIPP Cylinder Grip Fold-Down Size: 2 D=M05, L=44, L1=49, Thermoplastic, Comp: Steel (K0264.205)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 250 mm, Bore D2= 0.875", Without Grip (K0163.0250XCV)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- Kipp Handwheels